Select Country and Language Europe, Middle East & Africa / English
Change Country
MM6716 | ORTRONICS

ORTRONICS | MM6716 | MM6 Cable Management Racks, 16.25 channel depth, 7'

  • Manufacturer # MM6716
  • Anixter #276262
Color: BLACK
Height: 7'
Mounting Width: ADJUSTABLE
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
Description

16.25" channel depth, 7', black

Features
  • High density racking solution
  • Choice of vertical management
  • Patented channel construction
  • Built-in top trough with waterfalls
  • Open channels top and bottom
  • EIA hole pattern front and rear of channel
  • Can be assembled as a 19" or 23" rack
  • Footprint 23
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items