MM6810 | ORTRONICS

ORTRONICS | MM6810 | Mighty Mo 6 Cable Management Racks, 10.5 Channel depth, 8', Black

  • Manufacturer # MM6810
  • Anixter #274482
Color: BLACK
Height: 8'
Mounting Width: ADJUSTABLE
Rack Units: 51U
Seismic Rating: NO
Type: TWO-POST
Description

Must be a reseller to purchase this product.

Features
  • High density racking solution: 51 rack units front and rear.
  • Choice of vertical management: A solution for every application - vertical cable management cage with individual rack unit fingers and hinged door, vertical cage with hinged access latches, a nd
Specifications
  • Depth Metric: 521 mmWidth Metric: 603 mm
  • Height USA: 98 in.Height Metric: 2.5 mRack Unit: 51
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items