MM6BDC10 | ORTRONICS

ORTRONICS | MM6BDC10 | Dust Cover, 594 MM W x 283 MM D x 14 MM H, Cold Rolled Steel, For Rack

  • Manufacturer # MM6BDC10
  • Anixter #372756
Color: BLACK
Panel Location: BOTTOM
Panel Type: SOLID
Type: PANELS
Features
  • Fits over base angles of Mighty Mo 6 racks with 10.5" deep channels
  • Side tabs are scored for bending to clear cables from floor up to channel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items