MM6CRB10 | ORTRONICS

ORTRONICS | MM6CRB10 | Mighty Mo 6 Cable Runway Mounting Bracket, for rack with 10.5 channel depth, black

  • Manufacturer # MM6CRB10
  • Anixter #276528
Components: SUPPORT SYSTEMS
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

Must be a reseller to purchase this product.

Features
  • Mounts to Mighty Mo 6 racking systems with 10.5" channel depth: Allows you to secure cable runway parallel to the racks.
  • Provides mounting locations for multiple runway sizes 6" through 18": No need to stock multiple mounting plates.
  • No additional hardwar
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items