MM6E710 - ORTRONICS - MM6 Enhanced Channel | Anixter
MM6E710 | ORTRONICS

ORTRONICS | MM6E710 | MM6 Enhanced Channel Rack Black 10.5inch Deep channel 7ft High 45 RU tapped #12-24

  • Manufacturer # MM6E710
  • Anixter #897789
Color: BLACK
Height: 7'
Description

The Mighty Mo 6 Enhanced Racks have been designed to update any building network and provide the optimal flexibility in cable management. The new cable hive sidewall design increases usablility of the channel sidewalls for cable bundle tie locations. M ighty Mo 6 Enhanced is available in 6', 7' and 8' versions in all depths of 6.50", 10.50", and 16.25". When used with the Q-Series Vertical Manager, the Mighty Mo 6E becomes the very best in versatility and value.

Features
  • 3 PC waterfall design: Can install after rack assembly
  • Bonding and grounding per UL 2416: Each channel rack has a unique bonding feature that requires no additional hardware or installation
  • Cable hive sidewalls: The Mighty Mo 6 Enhanced Channel Sidewalls contain multiple "cable hive" locations which allow for many cable bundles to be safely tied to the sidewalls
  • Ul Static load rating: All versions of the Mighty Mo 6 Enhanced Channel Racks are UL rated for 1500 lbs. static load
  • Vertical management options: Channel racks can be installed with the standard Mighty Mo 6 Manager or the Q-Series Lightweight Vertical Manager
  • Support angle feet: Each rack is equipped with support angle feet in the front and rear, which allows for bolting to the floor
  • Open rack top: The top of the Mighty Mo 6 Enhanced Rack is open for additional cable egress
  • UL file number E349535
  • Center opening for additional cable drops
  • Lightweight plastic
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items