MM6EP706 | ORTRONICS

ORTRONICS | MM6EP706 | MM6 End Panel, for 7' rack with 6.5 channel depth

  • Manufacturer # MM6EP706
  • Anixter #371366
Color: BLACK
Panel Type: SOLID
Type: PANELS
Description

for 7' rack with 6.5" channel depth, black

Features
  • Used to finish the end of a row of Mighty Mo 6 racks: Gives your installation a clean and professional look while concealing cables in rack channel.
  • Mounts flush and provides a surface for the 6" vertical cable management cages: Gives additional support to vertical management cages.
  • All necessary mounting hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items