Select Country and Language Europe, Middle East & Africa / English
Change Country
MM6HM61RU | ORTRONICS

ORTRONICS | MM6HM61RU | Cable Management Panel, Organizers, 483 MM W x 172 MM D x 44 MM H, Horizontal Cable Mounting, 6-Port Finger Spacing, Black

  • Manufacturer # MM6HM61RU
  • Anixter #286477
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Six-port finger spacing, cover, 1 rack unit (1.75" x 19"), black

Features
  • Six-port finger spacing provides organized management of patch cables horizontally
  • Double hinged cover included
  • Maximum ring fill capacity using Category 6 cable is 85 cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items