Select Country and Language Europe, Middle East & Africa / English
Change Country
MM6HM62RU | ORTRONICS

ORTRONICS | MM6HM62RU | Mighty Mo 6 Horizontal Cable Management Panel

  • Manufacturer # MM6HM62RU
  • Anixter #300026
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Six-port finger spacing, cover, 2 rack units (3.5" x 19"), black

Features
  • Six-port finger spacing provides organized management of patch cables horizontally
  • Double hinged cover included
  • Maximum ring fill capacity using Category 6 cable is 110 cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items