Select Country and Language Europe, Middle East & Africa / English
Change Country
MM6HMF4RU | ORTRONICS

ORTRONICS | MM6HMF4RU | Mighty Mo 6 Horizontal Cable Management Panel, multiple fingers, cover, 4 rack units (7.0" x 19"), black

  • Manufacturer # MM6HMF4RU
  • Anixter #373676
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Provides organized management of patch cables horizontally
  • Double hinged cover included
  • Maximum ring fill capacity using Category 6 cable is 325 cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items