Select Country and Language Europe, Middle East & Africa / English
Change Country
MM6VMD710 | ORTRONICS

ORTRONICS | MM6VMD710 | MM6 Vertical Cable Management Cage with door, 10" x 13" x 7'

  • Manufacturer # MM6VMD710
  • Anixter #276478
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

With door, 10" x 13" x 7', black

Features
  • Vertical cage with individual rack unit fingers has a fill capacity of 730 Category 6 patchcords and 511 10Gig patchcords
  • Hinged extruded aluminum front door
  • Mounted on the front flange between the Mighty Mo 6 racks when two or more are installed in a row
  • Supplied with four slack storage spools and 12 bend limiting clips
  • All necessary mounting hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items