Select Country and Language Europe, Middle East & Africa / English
Change Country
MM6VML704 | ORTRONICS

ORTRONICS | MM6VML704 | MM6 Vertical Cable Management Cage

  • Manufacturer # MM6VML704
  • Anixter #353684
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

with latches, 4" x 6" x 7', black

Features
  • Maximum fill capacity 160 Category 6 patchcords and 112 10Gig patchcords
  • Hinged access latches
  • Mounted on the front flange of Mighty Mo 6 racks when two or more are installed in a row, on a single rack or the end of a row
  • All necessary hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items