Select Country and Language Europe, Middle East & Africa / English
Change Country
MM6VML706 | ORTRONICS

ORTRONICS | MM6VML706 | Cable Management Cage, 6Vertical Manager, 152 MM W x 152 MM D x 2 Meter H, Black

  • Manufacturer # MM6VML706
  • Anixter #333784
Color: BLACK
Material: STEEL
Mounting Width: 23"
Rack Units: 45U
Description

with latches, 6" x 6" x 7', black

Features
  • Maximum fill capacity 260 Category 6 patchcords and 182 10Gig patchcords
  • Hinged access latches
  • Mounted on the front flange of Mighty Mo 6 racks when two or more are installed in a row, on a single rack or the end of a row
  • All necessary hardware include
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items