MMFVT4X4T4-Y - ORTRONICS - Fiber Raceway | Anixter
MMFVT4X4T4-Y | ORTRONICS

ORTRONICS | MMFVT4X4T4-Y | Fiber Raceway Tee,Vertical, 4" W x 4" H, Fire Retardant Plastic, Yellow

  • Manufacturer # MMFVT4X4T4-Y
  • Anixter #521370
Channel: SINGLE
Color: YELLOW
Components: FITTINGS
Latching: NO
Type: NON-METALLIC
Description

Vertical Tees are used to drop cables vertically from horizontal routes into frames or cabinets. They are available with and without covers. Vertical tees in 8" X 4" and 12" X 4" can be used to transition to smaller duct and retrofit tees can be instal led where cables are already in place.

Must be a reseller to purchase this product.

Features
  • Made of Noryl fire retardant plastic: Certified to UL94VO and Halogen free.
  • Snap together slot and joiner system: Stronger and quicker assembly of raceway and fittings.
  • Raceway and fittings available in 5 sizes: A solution for any size and density of inst
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items