MMP350-C | PANDUIT

PANDUIT | MMP350-C | Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x .010" (89mm x 19mm x .25mm) Thickness, Pack of 100

  • Manufacturer # MMP350-C
  • Anixter #PAN-MMP350-C
RoHS Compliant: YES
Size: 3/4"
Type: CABLES TIES AND ACCESSORIES
Features
  • Provides permanent identification of pipes, conduit, valves, cables and equipment in harsh environments
  • Designed for use with PANDUIT(TM) Pan-Steel(TM) Stainless Steel Cable Ties for fast installation at lowest installed cost
  • All marker plates/tags can be embossed or laser etched with PANDUIT Factory Custom Marking Service
  • For on-site custom marking use the metal indenting machine
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items