MP-1U | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MP-1U | Instapatch Plus Panel, 1U, Accepts Three 1000-Type Adapter Panels Or Instapatch Plus DM2 Modules

  • Manufacturer # MP-1U | 760013458
  • Anixter #273135
Connector Type: MTP
Connectorized Fibers: 3
Loaded: UNLOADED
Spliced Fibers: 72
Type: RACK MOUNT
Specifications
  • Panel
  • Rack Unit: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items