MPL4.0 | ARECONT VISION

ARECONT VISION | MPL4.0 | 4 mm Lens, 1/1.8 in., f1.8, CS-mount, Fixed Iris

  • Manufacturer # MPL4.0
  • Anixter #405704
Environment Type: IN/OUT
Focal Length: FIXED
Lens Mount: CS
Type: LENS
Description

Must be a reseller to purchase this product

Specifications
  • Lense Mount: CS
  • Lense DC auto IRIS: No
  • Lense Format: 1/1.8"
  • Lense Manual IRIS: No
  • Lense Fstop: 1.8
  • Lense Focal length: 4mm
  • Lense IR Corrected: Yes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items