Select Country and Language Europe, Middle East & Africa / English
Change Country
MPL8-16 | ARECONT VISION

ARECONT VISION | MPL8-16 | 8-16 mm Lens,1/2 in.,f1.6, CS-mount, IR Corrected

  • Manufacturer # MPL8-16
  • Anixter #405708
Environment Type: IN/OUT
Focal Length: VARI-FOCAL
Lens Mount: CS
Type: LENS
Description

MPL Vari-Focal Lenses are used in conjunction with Arecont Vision 1.3MP to 5 megapixel MegaVideo cameras to deliver maximum performance and image quality.

Must be a reseller to purchase this product

Specifications
  • Lense Mount: CS
  • Lense DC auto IRIS: No
  • Lense Format: 1/2"
  • Lense Manual IRIS: Yes
  • Lense Fstop: 1.6
  • Lense Focal length: 8-16mm
  • Lense IR Corrected: Yes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items