MPM16.0 - ARECONT VISION - 16 mm Camera, | Anixter
MPM16.0 | ARECONT VISION

ARECONT VISION | MPM16.0 | 16 mm Camera, 1/2.5 in., F1.6, M12-mount; Fixed Iris, IR Corrected

  • Manufacturer # MPM16.0
  • Anixter #523145
Focal Length: FIXED
Lens Mount: M12
Type: LENS
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items