Select Country and Language Europe, Middle East & Africa / English
Change Country
MPPVARIOUSPANELS | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | MPPVARIOUSPANELS | MULTIPK OF PANELS, 2X1U, 1X2U 1X3U, 1X4U & 1X5U 760079814

  • Manufacturer # MPPVARIOUSPANELS | 760079814
  • Anixter #371832
Color: BLACK
Filler Panel Rack Units: 1U
Panel Location: FILLER/BLANKING
Panel Type: SOLID
Type: PANELS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items