MPR-8A | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | MPR-8A | Modular Power Raceway, 8-Duplex Power Module, 3" Width x 72" Depth x 3.13" Height, Aluminum, Black Powder Coated, With Versatile Back Mount Support Clip

  • Manufacturer # MPR-8A
  • Anixter #559895
Channel: SINGLE
Color: BLACK
Components: BASE
Type: METALLIC
Features
  • Lightweight Raceway with Versatile Back-Mount Support Clip
  • Open Design for Easy Module Installation
  • Deep Raceway has Capacity for Multiple Circuits
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items