Select Country and Language Europe, Middle East & Africa / English
Change Country
MPS100BH-003 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MPS100BH-003 | 1-PORT MOD JACK 110 8W8P UTP T568B CAT5 POWERSUM 107565483 BLACK

  • Manufacturer # MPS100BH-003 | 107565483
  • Anixter #172520
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 1
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items