Select Country and Language Europe, Middle East & Africa / English
Change Country
MPS100BH-123 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MPS100BH-123 | 1-PORT MOD JACK 110 8W8P UTP T568B CAT5E POWERSUM 107565509 YELLOW

  • Manufacturer # MPS100BH-123 | 107565509
  • Anixter #172522
Category: CATEGORY 5E
Color: YELLOW
Number of Ports: 1
Termination: 110
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items