Select Country and Language Europe, Middle East & Africa / English
Change Country
MPS100E-123 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MPS100E-123 | Category 5e Jack, PowerSUM MPS100E, U/UTP, Information Outlet, Yellow

  • Manufacturer # MPS100E-123 | 108232711
  • Anixter #221195
Category: CATEGORY 5E
Color: YELLOW
Family: POWERSUM
Market Name: SYSTIMAX SCS
Number of Ports: 1
Sub Family: MPS100E JACK
Termination: 110
Wiring: A/B UNIVERSAL
Description

The SYSTIMAX MPS100E PowerSUM Information Outlet is a Modular RJ45 to insulation displacement connector (IDC). It is typically installed in the faceplate at the work location and provides termination for the horizontal 4-pair cable at the IDC end, and workstation cord insertion at the RJ45 end. It is designed for high-speed data and video applications.; The insulation displacement connectors accept 22 and 24-AWG insulated wire. High-tooth pair splitters have been enhanced to separate very tightly twisted PowerSUM cable pairs to maintain the twist up to the connection. A D-Impact Tool can be used to terminate conductors. The Information Outlet is shipped with a space saving wire flat cap, that should be used to provide protection from contamination and to secure the connections. Multicolor labels with straight forward wire placement sequence mark wire terminals, assuring fast, accurate installation.

Features
  • Doubles density
  • Disengages easily in dense spaces
  • Maintains transmit/receive direction
  • Maintains optical contact
  • Helps minimize transmission problems
  • Improves durability and reduces cross-connect rearrangement effort
  • Reduces installation time for field-mountable connectors
Specifications
  • ANSI/TIA Category: 5e
  • Brand: PowerSUM, SYSTIMAX
  • Cable Type: U/UTP (unshielded)
  • Color: Yellow
  • Product Type: Outlet
  • Depth: 1.20 in
  • Height: 0.80 in
  • Width: 0.80 in
  • Contact Resistance Variation, maximum: 20 mOhm
  • Contact Resistance, maximum: 100 mOhmÔ Rating @ Current at Temperature: 1.5 A @ 20 C, 1.5 A @ 68 F
  • Dielectric Withstand Voltage, RMS, conductive surface @ Voltage at Frequency: 1,500 V AC @ 60 Hz
  • Dielectric Withstand Voltage, RMS, contact-to-contact @ Voltage at Frequency: 1,000 V AC @ 60 Hz
  • Insulation Resistance, minimum: 500 MOhm
  • Flammability Rating: UL 94 V-0
  • Operating Temperature: -10 C to +60 C (+14 F to +140 F)
  • Relative Humidity: Up to 95%, non-condensing
  • Safety Standard: cUL, UL
  • Storage Temperature: -40 C to +70 C (-40 F to +F)
  • Conductor Gauge, solid: 22 AWG, 24 AWG, 26 AWG
  • Conductor Gauge, stranded: 22 AWG, 24 AWG
  • Conductor Type: Solid, Stranded (7 strands)
  • Material Type: Copper alloy, High-impact, flame retardant, thermoplastic
  • Outlet/Module Contact Plating: Precious als
  • Plug Insertion Life Test Plug: IEC 60603-7 compliant plug
  • Plug Insertion Life, minimum: 750 times
  • Plug Retention Force, minimum: 30 lbf, 133 N
  • Rear Termination Contact Plating: Precious metals
  • Rear Termination Type: IDC
  • Wiring: T568A, T568B
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items