MPS100E-B1K-246 - COMMSCOPE SYSTIMAX | Anixter
MPS100E-B1K-246 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MPS100E-B1K-246 | 1-PORT MOD-110 JACK UTP MPS100T568B, CAT5 POWERSUM I08232828 IVORY 1000

  • Manufacturer # MPS100E-B1K-246 | 108232828
  • Anixter #528797
Category: CATEGORY 5
Color: IVORY
Number of Ports: 1
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items