Select Country and Language Europe, Middle East & Africa / English
Change Country
MPS588-C | PANDUIT

PANDUIT | MPS588-C | 24-26 AWG, Category 5e, Shielded Modular Plug

  • Manufacturer # MPS588-C
  • Anixter #355197
RoHS Compliant: YES
Type: MOD PLUG
Features
  • Meets all applicable ANSI/TIA/EIA-968-A requirements and exceeds IEC 60603-7 specifications
  • Used in STPCH series patch cords providing Category 5e performance
  • Patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes
  • Simplified termination requires no loading bar, guide ramp facilitates easy conductor insertion and termination
  • Contacts plated with 50 microinches of gold for superior performance
  • Shielded plug housing provides conductive path for grounding
  • Terminates 24 - 26 AWG 100 ohm stranded or solid shielded cable with max. conductor insulation diameter of .040"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items