Select Country and Language Europe, Middle East & Africa / English
Change Country
MPSI588T | PANDUIT

PANDUIT | MPSI588T | 24 AWG, Category 5e, Shielded Modular Plug With Bulkhead

  • Manufacturer # MPSI588T
  • Anixter #420237
RoHS Compliant: YES
Type: RJ45
Description

Category 5e, RJ45 shielded industrial plug with protective cover.

Features
  • Bulkhead provides IP67/IP65 seal when mated with IP67/IP65 connector or coupler
  • Exceed ANSI/TIA/EIA-568-C.2 Category 5e and ISO 11801 2nd Edition Class D standards
  • Terminate 24 gauge, stranded or solid conductor with maximum conductor insulation diameter of .040"
  • Gasket and seal made of inert, chemically resistant material
  • Connector components are made of high temperature rated material
  • Tethered caps maintain seal during unmated connection
  • Compatible with leading switch manufacturers' equipment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items