Select Country and Language Europe, Middle East & Africa / English
Change Country
MPXHD2FVW0Z00A | VIDEOTEC

VIDEOTEC | MPXHD2FVW0Z00A | MPXHD in AISI 316L, 24 V AC, Day/Night camera FullHD 30x, H.264/AVC, wiper

  • Manufacturer # MPXHD2FVW0Z00A
  • Anixter #677232
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items