Select Country and Language Europe, Middle East & Africa / English
Change Country
MR7TN | VIDEOLARM

VIDEOLARM | MR7TN | 7 in. Recessed Ceiling Mount IP Ready Dome, Tinted Dome

  • Manufacturer # MR7TN
  • Anixter #321271
Environment Type: INDOOR
Mounting Type: RECESSED CEILING
Type: HOUSING
Description

IP Ready 7" Recessed Ceiling mount dome hsg, tinted dome, for an IP Network PTZ camera, includes trim ring, MCL 8" ; RoHS: Y

Must be a reseller to purchase this product

Features
  • Includes a flush decorative trim ring with safety lanyard and captive security fasteners
  • Comes with right angle RJ45 connection jumper cable for easy camera plug-in
  • Vandal-resistant aluminum top
  • Easy installation and servicing from below the ceiling or overhang
  • Compatible with most major ImmerVision Enables panomorph lens qualified box cameras
  • Designed to resist water and dust
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items