MR918 - COMMSCOPE ANDREW SOLUTIONS - 7599148 | Anixter
MR918 | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | MR918 | Indoor Coverage for 900 MHz GSM and 900 MHz UMTS Applications

  • Manufacturer # MR918 | 7599148
  • Anixter #469234
Device: MISC
Technology: ACCESSORY
Features
  • Test report available online at www.commscopewebtrak.com
  • Flexible jacket strips cleanly and resists kinking
  • Coextruded color striped pairs for easy identification
  • 1,000 to 0 footage markers every two feet
  • Available in reels
Specifications
  • Mini Repeater
  • Return Loss: 10.00 dB
  • Mains Power: 100 - 240 Volt AC
  • Output Power At Two Carriers: 15 dBm
  • Output Power At One Carrier: 18 dBm
  • Optional Antenna Gain: 2 dBi
  • Power Consumption: 20 Watt
  • Gain Adjustment Range: 30 dB
  • Operating Temperature: 5 to 40 deg C (41 to 104 deg F)
  • Local Power: 6 Volt DC
  • Gain: 70 dB
  • Rx Operating Frequency Band: 890 - 915 MHz
  • Optional Antenna Length: 90.00 mm (3.54 Inch)
  • Tx Operating Frequency Band: 935 - 960 MHz
  • License Band: GSM 900, LTE 900, UMTS 900
  • Supervision/Control Option: Heartbeat via SMS, Remote Control
  • Optional Antenna Type: Omni
  • Output Power Note: Possible Slight Degradation of LTE Requirement Unwanted Emission Limit at Certain Passband Adjustments and Carrier Constellation
  • Antenna Interface At Repeater: SMA Female
  • Dimension: 9.45Inch Width x 1.38 Inch Depth x 9.45 Inch Height (240.00mm x 35.00mm x 240.00mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items