Select Country and Language Europe, Middle East & Africa / English
Change Country
MRK-3726AXS | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | MRK-3726AXS | RACK ENCLOSURE 34 SPACE,AX-S SYSTEM HOUSED INMRK-3726 BLACK

  • Manufacturer # MRK-3726AXS
  • Anixter #240810
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 20"
Overall Height: 70.88"
Overall Width: 22"
Rack Units: 34U
Rail Style: TAPPED
Seismic Rating: YES
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items