MRK-4031AXS-26 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | MRK-4031AXS-26 | 37 SPACE (64 3/4"), 26" DEEP AX-S SYSTEM HOUSED IN A MRK-4031, BLACK FINISH

  • Manufacturer # MRK-4031AXS-26
  • Anixter #302566
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: YES
Overall Depth: 26"
Overall Height: 76.13"
Overall Width: 22"
Rack Units: 40U
Rail Style: TAPPED
Seismic Rating: YES
Type: FREE-STANDING
Features
  • Host enclosure can be pre-installed on-site
Specifications
  • Finish Type: Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items