MRK-4431-AV - MIDDLE ATLANTIC PRODUCTS - | Anixter
MRK-4431-AV | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | MRK-4431-AV | Equipment Rack, Gangable, Horizontal Mount, 44RU, 10000 Lb Capacity, 30" Width x 36" Depth x 83.485" Height, Steel, Black Powder Coated, With Rear/Front Door

  • Manufacturer # MRK-4431-AV
  • Anixter #412993
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 31.4"
Overall Height: 83.13"
Overall Width: 22"
Rack Units: 40U
Rail Style: TAPPED
Seismic Rating: YES
Type: FREE-STANDING
Features
  • Specify MRK Series When You Need an Enclosure Built to Perform Like a Workhorse
  • Its Rugged, Space-Saving Design and High Seismic Load Rating Make it a Favourite of Installing Contractors, Particularly on Larger-Scale Multi-Bay Jobs
  • The MRK Series also Offers Seismic Certification and Open or Removable Sides
  • Fully Welded Construction for Strength
  • Racks Gang Together When Fully Loaded
  • Standard Front and Rear Adjustable 10-32 Threaded Rack Rail with Numbered Spaces+M998
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items