MRK-4436 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | MRK-4436 | Gangable Enclosure, 22" Width x 36" Depth x 83.125" Height, 10000 Lb Load, Steel, Black Powder Coated, With Fully Vented Top, 6 Horizontal Lacer Bar

  • Manufacturer # MRK-4436
  • Anixter #240806
Color: BLACK
Material: STEEL
Model: NETWORK
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 36"
Overall Height: 83.13"
Overall Width: 22"
Rack Units: 44U
Seismic Rating: YES
Type: FREE-STANDING
Features
  • Fully Welded Construction for Strength
  • Racks Gang Together When Fully Loaded
  • Multiple Lacing Points and Slotted Rail Brackets for Cable Management Flexibility
  • Standard Front and Rear Adjustable 10-32 Threaded Rackrail with Numbered Spaces
  • Comes with andard Configurable Rear Door
Tech. Info & Standards

Greenguard, UL, CUL, EIA/TIA

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items