MRK-4436-NVR | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | MRK-4436-NVR | 44 Space (77), 36 Deep Gangable Rack Configured For Nvrs, Black Finish

  • Manufacturer # MRK-4436-NVR
  • Anixter #358796
Color: BLACK
Height: 83.12"
Material: STEEL
Mounting Width: 19"
Rack Units: 44U
Seismic Rating: YES
Type: FOUR-POST
Description

MRK Series Configured NVR/DVR Enclosures Ship complete with: 64% open area front door 79% open area split rear door 20 Amp, 20 outlet power strip with cord (PDT-2020C-NS) 64% open area top 3-1/4 width vertical lacer strip (LACE-44-OP) Horizontal lacer bars, four L shaped straight and two 4 offset One each 1 space and 2 space brush grommet Velcro cable management straps Side panels (as noted in table) Ganging hardware (models without side panels only) Leveling feet DVR Enclosure; Two pairs 10-32 threaded rackrail 10-32 threaded rack screws, 100 qty NVR Enclosure; Two pairs cage nut style rackrail One pair of cage nut style Z-rail adaptors 6 mm threaded cage nuts & rack screws, 100 qty 10-32 threaded cage nuts & rack screws, 50 qty

Features
  • Two pairs cage nut style rackrail
  • One pair of cage nut style Z-rail adaptors
  • Fully vented top
  • Fully perforated vented front door and split rear door
  • 3-1/4 wide vertical lacer strip
  • Six horizontal lacer bars
  • Twelve 8 Velcro cable management straps
  • Thin power strip, 20 Amp, 20 outlet with cord
  • One each 1 space and 2 space brush grommet
  • Leveling feet
  • 100 qty. 6mm threaded cage nuts and rack screws
  • 50 qty. 10-32 threaded cage nuts and rack screws
  • Side panels optional
  • Ganging hardware optional for multi-bay installations
  • Simplifies ordering and saves installation time.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items