Select Country and Language Europe, Middle East & Africa / English
Change Country
MS-4U | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | MS-4U | 144-F RACK-MT ENCLOSURE 19" 4U EMPTY - ADD 12 MPO MODULES INSTAPATCH 760013722

  • Manufacturer # MS-4U | 760013722
  • Anixter #273134
Connector Panel Capacity: 12 CCH panels
Connectorized Fibers: 72/144
Fiber Capacity: 72-288
Loaded: UNLOADED
Type: RACK MOUNT
Vendor No.: CCH-04U
Description

4U shelf, houses up to 12 MPOs, 144 fiber terminations

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items