MS14HD | PANDUIT

PANDUIT | MS14HD | 14" Hinged Enclosure Door, Media Distribution

  • Manufacturer # MS14HD
  • Anixter #386367
Cover Type: HINGED
Description

14" x 14" hinged door with lock and key. 15.81"H x 15.75"W x .87"D (401.6mm x 400.00mm x 22.1mm).

Features
  • 1" grid pattern in base provides mounting and flexibility for the hubs
  • Multiple 2.5" knockouts at top and bottom for cable entry and exit
  • Include two single gang power knockouts
  • Cantilever mounting slots flex to accommodate misaligned studs
  • Shear forms along sidewalls to help route and secure cable in place
  • Drywall positioning slots
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items