Select Country and Language Europe, Middle East & Africa / English
Change Country
MS2-TTK | FLUKE NETWORKS

FLUKE NETWORKS | MS2-TTK | MicroScanner2 Termination Test Kit includes: MicroScanner2 Cable Verifier, IS60 Pro-Tool Kit, IntelliTone TM 200 Probe, RJ11 & RJ45 patch cables, lanyard, owners CD & quick start guide, & 9 volt battery, packaged in a deluxe carry case.

  • Manufacturer # MS2-TTK | 3052592
  • Anixter #363120
Type: BASIC TESTERS
Description

Streamline verification testing---The MicroScanner2 Cable Verifier presents a revolutionary change in voice, data, and video cable testing. It starts by taking results from what was four different test modes and displaying them all at once - graphical wiremap, pair lengths, distance to fault, cable ID, and far end device. What's more, its integrated RJ11, RJ45, and coax test ports support virtually any type of low-voltage cable testing with no need for awkward adapters. The end result is reduced tes t time and technician error. That makes high-quality installations more efficient than ever. Rule out service problems fast---Today's communications technicians have a lot more problems to deal with than just the cabling. They have to rule out a whole host of potential cable and service issues before determining the cause of a connection problem. Is there telephone voltage? What's the polarity? Is there an Ethernet switch at the far end? Is PoE available? MicroScanner2 acknowledges this, giving tech nicians high power vision to verify today's most common voice, data, and video services. That means faster, more comprehensive troubleshooting.

Features
  • Revolutionary Interface: Graphical wiremap, length, cable ID, and distance to fault displayed on one screen
  • Multimedia Support: Tests all common media types including RJ11, RJ45, Coax, with no need for adapters
  • IntelliTone Toner and Probe: Locates virtually any cable or wire pair with IntelliTone digital and analog toning
  • VDV Service Detection: Verifies today's media services, including 10/100/1000 Ethernet, POTS, and PoE
  • Oversized Display: Large, backlit LCD makes results crystal clear whether in bright sunshine or in a dark closet
  • Revolutionary Interface: Graphical wiremap, length, cable ID, and distance to fault displayed on one screen
  • Multimedia Support: Tests all common media types including RJ11, RJ45, Coax, with no need for adapters
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items