MS4125/PG/3/S11 | METSEC BUILDING PRODUCTS

METSEC BUILDING PRODUCTS | MS4125/PG/3/S11 | Framing System Channel, Slotted, 3 Meter Length x 41" Width x 41" Height, 11 x 22 MM Slot, 2.5 MM Thickness, 50 MM Slot Center, Metal, Pre-Galvanized

  • Manufacturer # MS4125/PG/3/S11
  • Anixter #CSS41/3
Type: HANGERS, CLIPS, STRAPS, BRACKETS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items