MS5E6PP | PANDUIT

PANDUIT | MS5E6PP | Data Hub, Cateogory 5e, Media Distribution

  • Manufacturer # MS5E6PP
  • Anixter #392638
Device Technology: 10BASET
Number of Ports: 5-8
Type of Device: HUB STACKABLE
Description

Media distribution data hub with Category 5e performance that distributes media and data to up to six different locations; includes front-side 110 punchdown terminations.

Features
  • Distributes media and data service
  • Allows for fast and effective terminations
  • Offers built-in cable mounts to help organize and route cable
  • Provides stackability feature to save space and increase the density of an installation
  • Snaps directly onto grid patterns within enclosures to simplify installations and allow easy moves, adds, and changes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items