MS8S1G | PANDUIT

PANDUIT | MS8S1G | Media Distribution 1x8 Video Splitter 1GHZ Passive

  • Manufacturer # MS8S1G
  • Anixter #397904
Band Pass mhz: 50-1000 MEGAHERTZ
Device Type: MULTISWITCH
Environment Type: INDOOR
Format Type: CATV
Number of Ports: 8 PORT
Power Pass: NONE
Description

Media distribution 1 x 8 passive video splitter with 1 GHz performance to distribute high-quality RF signals to up to eight outputs.

Features
  • Split incoming video/coax to distribute service throughout the unit
  • Pre-mounted onto metal bracket for quick installation
  • Include grounding screws
  • Snap directly onto grid patterns within enclosures to simplify installations and allow easy moves, adds, and changes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items