Select Country and Language Europe, Middle East & Africa / English
Change Country
MSGRD-KIT | PANDUIT

PANDUIT | MSGRD-KIT | Grounding Kit, Media Distribution

  • Manufacturer # MSGRD-KIT
  • Anixter #392639
Application: RACK/CABINET/ENCLOSURE
Component: GROUNDING KITS
Connection Type: MECHANICAL
Ground Rod Material: COPPERBONDED
Material Rating: COPPER
Description

Media distribution grounding kit that includes necessary components to help ground media distribution advanced enclosures.

Features
  • Support media distribution voice hubs, data hub, and video splitters
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items