MSP30-24040TCZ9MRHHE3AXX.X. | HIRSCHMANN

HIRSCHMANN | MSP30-24040TCZ9MRHHE3AXX.X. | MSP30-24040TCZ9MRHHE3AXX.X. GIGABIT ETHERNET SWITCH ACCORDTO IEEE802.3 MODULE

  • Manufacturer # MSP30-24040TCZ9MRHHE3AXX.X.
  • Anixter #631579
Design Features: MANAGEABLE
Device Technology: MIXED
Number of Ports: 13-24
Type of Device: CHASSIS SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items