Select Country and Language Europe, Middle East & Africa / English
Change Country
MT-8200-63A | FLUKE NETWORKS

FLUKE NETWORKS | MT-8200-63A | IntelliTone 200 Probe Includes: IntelliTone 200 Probe, RJ11 and RJ45 patch cables, lanyard, owners CD and quick start guide, and 9 volt battery

  • Manufacturer # MT-8200-63A | 2084131
  • Anixter #277452
Speaker: NO
Type: TONE & LOOP CURRENT
Description

IntelliTone Pro 200 Probe Includes: IntelliTone Pro 200 Probe, RJ11 and RJ45 patch cables, lanyard, quick start guide, and 9-volt battery

Features
  • Detects IntelliTone digital signals on active networks and 500 to 1,200Hz analog signals on inactive networks to locate, trace, and isolate copper cabling
  • Identifies detected signals audibly and with eight LEDs that light successively as the signal st rength increases for prompt isolation of a single cable within a bundle
  • Sync LED shows battery strength at power-up and confirms reception of IntelliTone signals
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items