MTHH-C | PANDUIT

PANDUIT | MTHH-C | Custom Banding Tie Head, 304 SS, Heavy, Pack of 100

  • Manufacturer # MTHH-C
  • Anixter #327520
Length (in.): 7.9
Max. Bundle Dia. (in.): 2.00
RoHS Compliant: YES
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
Description

Loose piece banding head for heavy cross section banding.

Features
  • Self-locking head design speeds installation and locks into place at any length along the tie body
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items