MTM2H-Q | PANDUIT

PANDUIT | MTM2H-Q | Tie Mount, 304SS, 2 Way, #8 (4mm) Screw

  • Manufacturer # MTM2H-Q
  • Anixter #MTM2H-Q
Description

Stainless steel two-way mount, one-hole mounting. Use with standard, light-heavy and heavy stainless steel ties.

Features
  • Allows stainless steel cable ties to be inserted from either of two sides
  • Low profile
  • Single hole center mounting for maximum holding and stability
  • Maximum screw head height .09 inch (2.3mm)
  • For use with standard, light-heavy and heavy cross section Pan-Steel(TM) Ties
  • 304 Stainless Steel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items