MVGA15P-P-15HR/A | COMPREHENSIVE CABLE

COMPREHENSIVE CABLE | MVGA15P-P-15HR/A | Pro AV/IT Series micro VGA HD15 plug to plug with audio cable, 15ft

  • Manufacturer # MVGA15P-P-15HR/A
  • Anixter #510526
Description

Comprehensive Pro AV/IT Series Micro HD15 VGA cables are perfect for those tight spaces where a full size HD15 connector would be too large. These micro HD15 male to female cables are true high resolution construction with three individually 95% shield ed

Features
  • Micro HD15 Male to HD15 Male
  • Integrated 3.5mm stereo mini plug audio cable
  • Designed to support high-resolution imaging up to QXGA 2048x1536
  • 3 individually 95% tinned copper braid shielded coaxes
  • 100% aluminum foil shield wrap provides extra coverage
Applications

Comprehensive Pro AV/IT Series Cables have been trusted by Pro AV and I.T. systems integrators because of their legendary reliability, performance and value. That's why they have been the "go to" cable worldwide for boardrooms, classrooms, data centers, s

Specifications
  • Performance Grade: Better
  • Connector Type 1: HD15 Male with stereo 3.5mm Audio Male
  • Connector Type 2: HD15 Male with stereo 3.5mm Audio Male
  • Resolution: 2048x1536
  • Gauge: 32AWG
  • Center Conductor: Tinned Copper
  • Connector Finish: Nickel
  • Shielding: Tripl
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items