MW/062BK | HELLERMANNTYTON

HELLERMANNTYTON | MW/062BK | 1.5MM X 450M BLACK NYLON BRAIDED CORD MW/062BK

  • Manufacturer # MW/062BK
  • Anixter #CMCOBM150N450000
Approvals: NONE
Cable/Tube/Bundle Dia: 1.5MM
Category: CABLE CORD, SLEEVE AND WRAP
Color: BLACK
Flammability Rating: NOT RATED
Length: 450M
Material: NYLON
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Type: CORD - BRAIDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items