MW-6FT-660CFM | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | MW-6FT-660CFM | INTEGRATED 6" FAN TOP INCL 3 FANS 660 CFM BLACK FINISH

  • Manufacturer # MW-6FT-660CFM
  • Anixter #378210
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Color: BLACK
Panel Location: TOP
Panel Type: FAN
Type: AIRFLOW/THERMAL MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items