Select Country and Language Europe, Middle East & Africa / English
Change Country
MW-CFRD-45 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | MW-CFRD-45 | CFRD Series IXE20DN 45 Space High CFM Split Rear Door, 45 RU, 19.22 Inch Width x 3.972 Inch Depth x 80 Inch Height, Steel, Black Powder Coat, 1320 CFM

  • Manufacturer # MW-CFRD-45
  • Anixter #567426
Color: BLACK
Door Style: DOUBLE
Door Type: SOLID
Type: DOORS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items