MW-CLVRD-42 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | MW-CLVRD-42 | Enclosure Rear Door, Split Fully Vented, 3 Point Latch Closure, 79 Percent Open Area, 42RU, 19.195" Width x 3.01" Depth x 74.824" Height, Steel, Black Powder Coated

  • Manufacturer # MW-CLVRD-42
  • Anixter #411260
Color: BLACK
Door Style: SINGLE
Door Type: VENTED
Type: DOORS
Features
  • Fully Vented Split Rear Door with 79 Percent Open Area
  • Black Textured Powder Coat Finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items